
€200.26/ pieceexcl. VAT
€242.31incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex |
Type | Flexible Coupling |
Nominal torque | 1400 Nm |
Movement sensing, axial +/- | 1.2 mm |
Movement sensing, radial +/- | 0.6 mm |
Pitch circle | 140 mm |
Max. number of revolutions | 5100 |