Sg. open-end span. DIN89480mm

  • ERIKS:14057902
  • Manufacturer:4250947100578
Image 1
Single open-end spanner

Design:DIN 894. Made of special steel, phosphated, jaw angled 15°, with hole.
Save to list

€93.01/ pieceexcl. VAT

€112.54incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
Metric
Single wrench model
Yes
Wrench width
80 mm
Length
620 mm
Wrench size small
80 mm