
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 916 |
Material | Stainless steel |
Surface protection | Untreated |
Material quality | Stainless steel A2 |
Screwing system | Internal hexagon |
Length | 5/8 in |
Kind of thread | UNC |
Model | Cup point |
Thread size in inches | NR.10 in |
DIN standard | 916 |
ISO standard | 4029 |