
€1.17/ pieceexcl. VAT
€1.41incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 916 |
Thread size metric (M..) | 16 |
Length | 30 mm |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Material quality | 45H (steel) |
Screwing system | Internal hexagon |
Kind of thread | Metric |
Model | Cup point |
DIN standard | 916 |
ISO standard | 4029 |