
€225.00/ pieceexcl. VAT
€272.25incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | EPDM |
Hardness | 70 |
Colour | Black |
Temperature range | -45 - 150°C |
Application | Snellijmen van O-Ringen |
Tradename | EPDM |
Suitable for | O-ringen |