





€1.89/ pieceexcl. VAT
€2.29incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 12 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Kind of thread | Metric |
Surface protection | Untreated |
DIN standard | 985 |