
€0.28/ pieceexcl. VAT
€0.34incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 571 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Length | 60 mm |
DIN standard | 571 |
Shaft Diameter | 10 mm |