
€0.93/ pieceexcl. VAT
€1.12incl. VAT
Sold per: 100Min. order: 100
100 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7603A |
Material | Copper |
Surface protection | Untreated |
Inner Diameter | 33 mm |
Outer Diameter | 39 mm |
Thickness | 2 mm |
DIN standard | 7603 |
Model | A |
Type | Sealing ring |
Facet | No |