Sealing ring Copper DIN 7603 2mm 26x34 (Package quantity 10 pieces)

  • ERIKS:23262465
  • Manufacturer:4043952518410
Image 1
Save to list

€1.68/ pieceexcl. VAT

€2.04incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7603A
Material
Copper
Surface protection
Untreated
Inner Diameter
26 mm
Outer Diameter
34 mm
Thickness
2 mm
DIN standard
7603
Model
A
Type
Sealing ring
Facet
No