Sealing ring Copper DIN 7603 2mm 16x22

  • ERIKS:23262450
  • Manufacturer:8715492243324
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7603A
Material
Copper
Surface protection
Untreated
Inner Diameter
16 mm
Outer Diameter
22 mm
Thickness
2 mm
DIN standard
7603
Model
A
Type
Sealing ring
Facet
No