Sealing ring Copper DIN 7603 1mm 10x14 (Package quantity 100 pieces)

  • ERIKS:23262406
  • Manufacturer:8715492242785
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7603A
Material
Copper
Surface protection
Untreated
Inner Diameter
10 mm
Outer Diameter
14 mm
Thickness
1 mm
DIN standard
7603
Model
A
Type
Sealing ring
Facet
No