
€1.51/ pieceexcl. VAT
€1.83incl. VAT
Sold per: 100Min. order: 100
200 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7603A |
Material | Copper |
Surface protection | Untreated |
Inner Diameter | 17 mm |
Outer Diameter | 22 mm |
Thickness | 1.5 mm |
DIN standard | 7603 |
Model | A |
Type | Sealing ring |
Facet | No |