
€1.29/ pieceexcl. VAT
€1.56incl. VAT
Sold per: 100Min. order: 100
900 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7603A |
Material | Copper |
Surface protection | Untreated |
Inner Diameter | 16 mm |
Outer Diameter | 20 mm |
Thickness | 1.5 mm |
DIN standard | 7603 |
Model | A |
Type | Sealing ring |
Facet | No |