Sealing plug LDPE beige K9 d1=12.3

  • ERIKS:12730572
Image 1
Image 2
Image 1
Image 2
Coverstop LDPE (soft polyethylene). Application: for the protection of internal screw threads and boreholes against polution and damage. Ordering advice: pay attention to the fact that the shaft diameter d1 ca 0,2-0,8mm (depending of the nominal size) have to be larger than the borehole or threadhole. Colour: natural.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
K 9
Material
LDPE
Colour
Natural colour
D
16
d1
12.3
H
8.5
h1
6.5