Sealing plug LDPE beige K7 d1=11.7

  • ERIKS:12730571
Image 1
Image 2
Image 1
Image 2
Coverstop LDPE (soft polyethylene). Application: for the protection of internal screw threads and boreholes against polution and damage. Ordering advice: pay attention to the fact that the shaft diameter d1 ca 0,2-0,8mm (depending of the nominal size) have to be larger than the borehole or threadhole. Colour: natural.
Save to list

€0.96/ pieceexcl. VAT

€1.16incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
K 7
Material
LDPE
Colour
Natural colour
D
16
d1
11.7
H
8.5
h1
6.5