Sealing plug LDPE beige K5 d1=10.4

  • ERIKS:12730570
Image 1
Image 2
Image 1
Image 2
Coverstop LDPE (soft polyethylene). Application: for the protection of internal screw threads and boreholes against polution and damage. Ordering advice: pay attention to the fact that the shaft diameter d1 ca 0,2-0,8mm (depending of the nominal size) have to be larger than the borehole or threadhole. Colour: natural.
Save to list

€0.96/ pieceexcl. VAT

€1.16incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
K 5
Material
LDPE
Colour
Natural colour
D
14
d1
10.4
H
7
h1
4.6