Sealing plug LDPE beige K42 d1=65.6

  • ERIKS:12730596
Image 1
Image 2
Image 1
Image 2
Coverstop LDPE (soft polyethylene). Application: for the protection of internal screw threads and boreholes against polution and damage. Ordering advice: pay attention to the fact that the shaft diameter d1 ca 0,2-0,8mm (depending of the nominal size) have to be larger than the borehole or threadhole. Colour: natural.
Save to list

€2.12/ pieceexcl. VAT

€2.57incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
K 42
Material
LDPE
Colour
Natural colour
D
70
d1
65.6
H
21
h1
18