Sealing plug LDPE beige K25 d1=31.8

  • ERIKS:12730588
Image 1
Image 2
Image 1
Image 2
Coverstop LDPE (soft polyethylene). Application: for the protection of internal screw threads and boreholes against polution and damage. Ordering advice: pay attention to the fact that the shaft diameter d1 ca 0,2-0,8mm (depending of the nominal size) have to be larger than the borehole or threadhole. Colour: natural.
Save to list

€1.09/ pieceexcl. VAT

€1.32incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
K 25
Material
LDPE
Colour
Natural colour
D
36
d1
31.8
H
12.5
h1
10