Sealing plug LDPE beige K21 d1=22.4

  • ERIKS:12730582
Image 1
Image 2
Image 1
Image 2
Coverstop LDPE (soft polyethylene). Application: for the protection of internal screw threads and boreholes against polution and damage. Ordering advice: pay attention to the fact that the shaft diameter d1 ca 0,2-0,8mm (depending of the nominal size) have to be larger than the borehole or threadhole. Colour: natural.
Save to list

€1.07/ pieceexcl. VAT

€1.29incl. VAT

29 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
K 21
Material
LDPE
Colour
Natural colour
D
28
d1
22.4
H
12
h1
9