Sealing plug LDPE beige K17 d1=18.4

  • ERIKS:12730578
Image 1
Image 2
Image 1
Image 2
Coverstop LDPE (soft polyethylene). Application: for the protection of internal screw threads and boreholes against polution and damage. Ordering advice: pay attention to the fact that the shaft diameter d1 ca 0,2-0,8mm (depending of the nominal size) have to be larger than the borehole or threadhole. Colour: natural.
Save to list

€1.13/ pieceexcl. VAT

€1.37incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
K 17
Material
LDPE
Colour
Natural colour
D
25
d1
18.4
H
10.5
h1
8.5