Seal Guillemin FPM GDV 20

  • ERIKS:10069872
Image 1
Save to list

€19.90/ pieceexcl. VAT

€24.08incl. VAT

Estimated delivery date - 04/06/2027

Volume discount

Quantityexcl. VATDiscount

1+

€19.90

-

10+

€17.91

10.00%

20+

€15.92

20.00%

30+

€13.93

30.00%

50+

€9.95

50.00%

100+

€9.95

50.00%

250+

€7.96

60.00%

500+

€6.97

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
FPM
Colour
Green
Connection termination size
DN20
Temperature range
from -30 to 200 °C