Seal for Cardan coupling DN133 KX125

  • ERIKS:11171796
Image 1
Save to list

€10.70/ pieceexcl. VAT

€12.95incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.70

-

10+

€9.63

10.00%

20+

€8.56

20.00%

30+

€7.49

30.00%

50+

€5.35

50.00%

100+

€5.35

50.00%

250+

€4.28

60.00%

500+

€3.75

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NBR
Colour
Black
Connection termination size
133 mm
Temperature range
from -30 to 100 °C