Seal Cardan coupling ring EPDM C5E-159

  • ERIKS:11406745
Image 1
Save to list

€33.50/ pieceexcl. VAT

€40.53incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.50

-

10+

€30.15

10.00%

20+

€26.80

20.00%

30+

€23.45

30.00%

50+

€16.75

50.00%

100+

€16.75

50.00%

250+

€13.40

60.00%

500+

€11.73

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
EPDM
Colour
Black
Connection termination size
159 mm
Temperature range
from -40 to 100 °C