Seal Cardan CDB 70

  • ERIKS:12586173
Image 1
Save to list

€9.40/ pieceexcl. VAT

€11.37incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.40

-

10+

€8.46

10.00%

20+

€7.52

20.00%

30+

€6.58

30.00%

50+

€4.70

50.00%

100+

€4.70

50.00%

250+

€3.76

60.00%

500+

€3.29

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
SBR
Colour
Black
Connection termination size
70 mm
Temperature range
from -40 to 80 °C