Seal Cardan CDB 133

  • ERIKS:12586174
Image 1
Save to list

€25.80/ pieceexcl. VAT

€31.22incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.80

-

10+

€23.22

10.00%

20+

€20.64

20.00%

30+

€18.06

30.00%

50+

€12.90

50.00%

100+

€12.90

50.00%

250+

€10.32

60.00%

500+

€9.03

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
CDB
Material
SBR
Colour
Black
Connection termination size
133 mm
Temperature range
from -40 to 80 °C