
€20.98/ pieceexcl. VAT
€25.39incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex |
Type | Screw Set |
Surface protection | Micro-encapsulation |
Head form | Cylinder head screw |
Length | 40 mm |
Thread size metric (M..) | 10 |
With washer | Yes |