Schroef DIN 85A EV M 5 X 50 - 200 I1580

  • ERIKS:14271632
  • Manufacturer:8716024319944
Image 1
Save to list

€0.56/ pieceexcl. VAT

€0.68incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Screwing system
Screw slot
Material
Steel
Material quality
4.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric
Thread size metric (M..)
5
Pitch thread
8
Head height
3 mm