SCANGRIP Rechargeable constructionlight VEGA 2 CONNECT 1000-2000 lm w/o battery

  • ERIKS:14599293
  • Manufacturer:5708997006771
Image 1
Battery LED work lamp VEGA 2 CONNECT

Design: Impact-resistant as well as dust- and waterproof plastic housing. Compatible with 18V rechargeable batteries of the brands Bosch, Dewalt, Fein, Festool, Flex, Makita, Metabo CAS und MIlwaukee. Also compatible with the charger/mains connection PLC. SMD LED for uniform and wide-area illumination. Working temperature from -10 °C to +40 °C. Supplied without rechargeable battery or mains connection.

Note: For the use of rechargeable batteries of the brands Bosch, Dewalt, Fein, Festool, Flex, Makita and Milwaukee, a separately available interface adapter of the Connector series is required. The actual lighting time depends on the rechargeable battery used.


The indicated illumination time refers to the use of a 5.2 Ah battery.
Save to list

€120.49/ pieceexcl. VAT

€145.79incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150