Safety clamp RK stainless steel 38x6,5

  • ERIKS:10016135
  • Manufacturer:7613288123021
Image 1
Save to list

€76.96/ pieceexcl. VAT

€93.12incl. VAT

226 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€76.96

-

10+

€67.34

12.50%

25+

€57.72

25.00%

50+

€48.10

37.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Safety clamp
Material
AISI 316
Norm
EN 14420-3
Clamping range
from 50 to 52 mm
Hose ID x Wall Thickness
38x6,5