Safety clamp RK stainless steel 25x6

  • ERIKS:10016133
  • Manufacturer:7613288123199
Image 1
Save to list

€57.68/ pieceexcl. VAT

€69.79incl. VAT

100 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€57.68

-

10+

€50.47

12.50%

25+

€43.26

25.00%

50+

€36.05

37.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Safety clamp
Material
AISI 316
Norm
EN 14420-3
Clamping range
from 36 to 39 mm
Hose ID x Wall Thickness
25x6