Safety clamp RK stainless steel 100x8

  • ERIKS:10069719
Image 1
Save to list

€283.60/ pieceexcl. VAT

€343.16incl. VAT

23 In stock - Estimated delivery date 27/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€283.60

-

10+

€248.15

12.50%

25+

€212.70

25.00%

50+

€177.25

37.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Safety clamp
Material
AISI 316
Norm
EN 14420-3
Clamping range
from 114 to 119 mm
Hose ID x Wall Thickness
100x8