Safety clamp GRK aluminum 25x6

  • ERIKS:10016107
Image 1
Save to list

€26.80/ pieceexcl. VAT

€32.43incl. VAT

125 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.80

-

10+

€23.45

12.50%

25+

€20.10

25.00%

50+

€16.75

37.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GRK
Type
Safety clamp
Material
Aluminium
Norm
EN 14420-3
Clamping range
from 36 to 39 mm
Hose ID x Wall Thickness
25x6