Safety clamp GRK aluminum 100x8

  • ERIKS:10016119
Image 1
Save to list

€89.20/ pieceexcl. VAT

€107.93incl. VAT

51 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€89.20

-

10+

€78.05

12.50%

25+

€66.90

25.00%

50+

€55.75

37.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GRK
Type
Safety clamp
Material
Aluminium
Norm
EN 14420-3
Clamping range
from 114.5 to 119 mm
Hose ID x Wall Thickness
100x8