
€3.37/ pieceexcl. VAT
€4.08incl. VAT
Sold per: 50Min. order: 50
300 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 12 |
Material | Stainless steel |
Material quality | A4 |
Kind of thread | Metric |
Surface protection | Untreated |
DIN standard | 6334 |