RVS A4 STDRKLEM 8MM

  • ERIKS:23246553
  • Manufacturer:4043377214584
Image 1
Save to list

€3.48/ pieceexcl. VAT

€4.21incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Length
33 mm
Thread diameter (M..)
6 mm
Material
Stainless steel
Suitable for cable diameter
8 mm
DIN standard
741
Material quality
Stainless steel A4
Height
35 mm