RVS A4 STDRKLEM 6MM

  • ERIKS:23246552
  • Manufacturer:4043377214577
Image 1
Save to list

€2.73/ pieceexcl. VAT

€3.30incl. VAT

Sold per: 20Min. order: 20

440 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Length
30 mm
Thread diameter (M..)
6 mm
Material
Stainless steel
Suitable for cable diameter
6 mm
DIN standard
741
Material quality
Stainless steel A4
Height
33 mm