RVS A4 STDRKLEM 5MM

  • ERIKS:23246551
  • Manufacturer:4043377214560
Image 1
Save to list

€2.11/ pieceexcl. VAT

€2.55incl. VAT

Sold per: 20Min. order: 20

180 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Length
24 mm
Thread diameter (M..)
5 mm
Material
Stainless steel
Suitable for cable diameter
5 mm
DIN standard
741
Material quality
Stainless steel A4
Height
24 mm