RVS A4 STDRKLEM 3MM

  • ERIKS:23246550
  • Manufacturer:4043377214546
Image 1
Save to list

€1.86/ pieceexcl. VAT

€2.25incl. VAT

Sold per: 20Min. order: 20

30 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Length
22 mm
Thread diameter (M..)
4 mm
Material
Stainless steel
Suitable for cable diameter
3 mm
DIN standard
741
Material quality
Stainless steel A4
Height
22 mm