RVS A4 STDRKLEM 10MM

  • ERIKS:23246554
  • Manufacturer:4043377214485
Image 1
Save to list

€6.37/ pieceexcl. VAT

€7.71incl. VAT

Sold per: 10Min. order: 10

30 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Length
37 mm
Thread diameter (M..)
8 mm
Material
Stainless steel
Suitable for cable diameter
10 mm
DIN standard
741
Material quality
Stainless steel A4
Height
43 mm