
€1.85/ pieceexcl. VAT
€2.24incl. VAT
Sold per: 100Min. order: 100
200 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 10 |
Material | Stainless steel |
Material quality | A1 |
Kind of thread | Metric |
Surface protection | Untreated |
DIN standard | 6334 |