
€4.82/ meterexcl. VAT
€5.83incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.82 | - |
50+ | €3.62 | 25.00% |
100+ | €3.37 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SOUPLESSE LAB |
Internal diameter | 9 mm |
Wall thickness | 2 mm |
Outer Diameter | 13 mm |
Roll length | 0 m |
Material of inner wall | NR (natural rubber) |
Temperature range | from -30 to 70 °C |