
€12.10/ meterexcl. VAT
€14.64incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 18/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.10 | - |
50+ | €9.07 | 25.00% |
100+ | €8.47 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SOUPLESSE LAB |
Internal diameter | 6 mm |
Wall thickness | 4.5 mm |
Outer Diameter | 15 mm |
Roll length | 0 m |
Material of inner wall | NR (natural rubber) |
Temperature range | from -30 to 70 °C |