
€2.94/ meterexcl. VAT
€3.56incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 23/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.94 | - |
50+ | €2.21 | 25.00% |
100+ | €2.06 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SOUPLESSE LAB |
Internal diameter | 6 mm |
Wall thickness | 1.5 mm |
Outer Diameter | 9 mm |
Roll length | 0 m |
Material of inner wall | NR (natural rubber) |
Temperature range | from -30 to 70 °C |