
€42.40/ meterexcl. VAT
€51.30incl. VAT
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.40 | - |
50+ | €31.80 | 25.00% |
100+ | €29.68 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | FKM LAB |
Internal diameter | 5 mm |
Wall thickness | 1.5 mm |
Outer Diameter | 8 mm |
Roll length | 0 m |
Material of inner wall | FPM/FKM |
Temperature range | from -20 to 200 °C |