Rubber hose Ultrafixx HD, roll=40m, I.D. 100x8

  • ERIKS:12340072
Image 1
Save to list

€399.60/ meterexcl. VAT

€483.52incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€399.60

-

20+

€355.20

11.11%

40+

€288.60

27.78%

80+

€244.20

38.89%

120+

€199.80

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Ultrafixx-HD
Internal diameter
100 mm
Wall thickness
8 mm
Outer Diameter
116 mm
Maximum operating pressure
10 bar
Minimum burst pressure
40 bar
Vacuum-resistance at 20 °C
80 %
Minimum bending radius
275 mm
Roll length
40 m
Weight
3.9 kg/m
Material of inner wall
UPE/UHMWPE
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No