Rubber hose Superflex, roll=6m, I.D. 75x6

  • ERIKS:10015863
Image 1
Save to list

€63.75/ meterexcl. VAT

€77.14incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 21/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€85.00

-

6+

€63.75

25.00%

12+

€55.25

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
SUPERFLEX
Internal diameter
75 mm
Wall thickness
6 mm
Outer Diameter
87 mm
Maximum operating pressure
2 bar
Minimum burst pressure
6 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
300 mm
Roll length
6 m
Material of inner wall
SBR
Temperature range
from -30 to 70 °C