Rubber hose Superflex, roll=6m, I.D. 50x6

  • ERIKS:11381843
Image 1
Save to list

€85.13/ meterexcl. VAT

€103.01incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 21/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€113.50

-

6+

€85.13

25.00%

12+

€73.78

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
SUPERFLEX
Internal diameter
50 mm
Wall thickness
6 mm
Outer Diameter
62 mm
Maximum operating pressure
2 bar
Minimum burst pressure
6 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
300 mm
Roll length
6 m
Material of inner wall
SBR
Temperature range
from -30 to 60 °C