Rubber hose Superflex, roll=4m, I.D. 102x6,5

  • ERIKS:10015860
Image 1
Save to list

€321.50/ meterexcl. VAT

€389.02incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 22/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€321.50

-

8+

€241.13

25.00%

16+

€208.98

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
SUPERFLEX
Internal diameter
102 mm
Wall thickness
6.5 mm
Outer Diameter
115 mm
Maximum operating pressure
2 bar
Minimum burst pressure
6 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
400 mm
Roll length
4 m
Material of inner wall
SBR
Temperature range
from -30 to 60 °C