Rubber hose SM1 Sandblast, roll=40m, I.D. 38x9

  • ERIKS:12691273
Image 1
Save to list

€47.30/ meterexcl. VAT

€57.23incl. VAT

46.5 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€47.30

-

40+

€35.48

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Sm1 Sandblast
Internal diameter
38 mm
Wall thickness
9 mm
Outer Diameter
56 mm
Maximum operating pressure
12 bar
Minimum burst pressure
36 bar
Minimum bending radius
380 mm
Roll length
40 m
Weight
1.5 kg/m
Material of inner wall
NR/SBR/BR
Temperature range
from -35 to 80 °C
Temperature range °F
from -31 to 176 °F
Static wire
No