Rubber hose SM1 Sandblast, roll=40m, I.D. 25x7

  • ERIKS:12691271
Image 1
Save to list

€23.40/ meterexcl. VAT

€28.31incl. VAT

Sold per: 40Min. order: 40

207.6 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.20

-

40+

€23.40

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Sm1 Sandblast
Internal diameter
25 mm
Wall thickness
7 mm
Outer Diameter
39 mm
Maximum operating pressure
12 bar
Minimum burst pressure
36 bar
Minimum bending radius
250 mm
Roll length
40 m
Weight
0.8 kg/m
Material of inner wall
NR/SBR/BR
Temperature range
from -35 to 80 °C
Temperature range °F
from -31 to 176 °F
Static wire
No